1.1 gpf Elongated Wall Mount Toilet in White
1.1 gpf Elongated Wall Mount Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable, hygienic vitreous china construction with elongated rim
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Complete water closet system including SOLIS flushometer designed to maximize performance
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Sensor
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Spud Location:
- Top
- Tank Only:
- No
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Wall
- WaterSense Labeled:
- Yes