32 oz. Deck Mount Foam Soap & Lotion Dispenser in Clear

You last purchased this on
 
Sloan

32 oz. Deck Mount Foam Soap & Lotion Dispenser in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

32 oz. Deck Mount Foam Soap & Lotion Dispenser in Clear

  • Fast #
  • Part #S5700754
  • Item #3815706
  • Manufacturer Part #5700754
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soap color: Clear
  • Soap scent: Non scented
  • Soap type: Foam
  • Bottle size: 1000
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
FJS17513
Capacity:
32 oz
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Installation Type:
Deck Mount
Material:
Foam
Size:
30 oz