3/4 in. Control Stop Cap Chrome

You last purchased this on
 
Sloan

3/4 in. Control Stop Cap Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

3/4 in. Control Stop Cap Chrome

  • Fast #
  • Part #S0308848PK
  • Item #75651
  • Manufacturer Part #0308848PK
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3/4" Control Stop Cap
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Product Type:
Stop Cap
WaterSense Labeled:
No