Sloan Valve

Bak-Chek® 1 in. Adjustable Screwdriver Stop Chrome

Part #S3308876  |  Manufacturer Part #3308876

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flushometer control stop
  • Fits Royal and Regal flushometers

Documents

Specifications

Collection: Bak-Chek®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Product Type: Screw Driver Stop

Type: S3308876

WaterSense Labeled: No