Sloan Valve

Basys™ 1.5 gpm 1-Hole Deck Mount Lavatory Faucet with Fixed Spout in Polished Chrome

Part #S3324398  |  Manufacturer Part #3324398

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1M

Application: Commercial

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Basys™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 6-15/32 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Height: 6-15/32 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Holes: 1 Hole

Power Source: Battery

Spout Height: 3-1/2 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Width: 2-1/4 in