Brass Express Urinal Flush Valve
This product has been replaced by
Manufacturer Part #3072609
Brass Express Urinal Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Material:
- Brass
- Type:
- S3072607