186 0.5 gpf Manual Flush Valve
Crown® 186 0.5 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique cover design isolates threads from water source, protecting threads from harsh water conditions
- Fixed volume piston with filtered O-ring bypass
- Flush volumes to meet water-efficiency goals
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Adjustable tailpiece accommodates different widths
- High copper, low zinc brass casting for dezincification resistance ensures long life
- Locking, vandal-resistant stop cap prevents tampering
- ADA-compliant, metal oscillating, non-hold open handle with triple seal handle packing keeps fixture from exceeding intended flush volume
- Valve shall be in compliance to the applicable sections of ASSE 1037
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6
- Collection:
- Crown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- Installation Type:
- Wall Mount
- Material:
- Brass
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No