Deckmount Plug-In Adapter Powered Soap Dispenser in Polished Chrome
Deckmount Plug-In Adapter Powered Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- Power Source:
- Electric
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 5-3/8 in
- Type:
- S3346058
- Volts:
- 120V
- Width:
- 1-81/100 in