1.28 gpf Single Flush Valve
BPW 1150 Series 1.28 gpf Single Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets ADA height requirements
- Automatically operates by means of a self-adaptive infrared sensor
- Exposed water closet, diaphragm type, chrome-plated Flushometer for floor-mounted or wall-hung top spud bowls and for installation where clearance is required around grab bars
- High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
- Incorporates a patented one-piece construction body design, maintaining the spray arm in an upright position
- Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
- Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
- Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
- Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 7" Rough in, 1" Outlet, Bedpan Washer
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Collection:
- BPW 1150 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - High:
- 80
- Pressure - Low:
- 15
- Spud Location:
- Top
- UL Listed:
- No
- Valve Body Material:
- Semi-red Brass
- Valve Size:
- 1 in
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes