Sloan Valve

G2 1.28 gpf Sensor Flush Valve

Part #S3250289  |  Manufacturer Part #3250289

Flush Type:

Sensor
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay and Courtesy Flush override button
  • Adjustable tailpiece
  • High copper, low zinc brass castings for dezincification resistance
  • Available in low consumption (1.6 gpf/6.0 Lpf), water saver (3.5 gpf/13.2 Lpf), and high efficiency (1.28 gpf/4.8 Lpf) models
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: Yes

CARB OTC LEED Compliant: Yes

Collection: G2

Color Finish: Chrome

Color Finish Category: Chromes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

Green: [Yes, WaterSense]

Height: 4-5/8 in

Installation Type: [Wall Mount, Floor Mount]

Length: 16 in

Material: Brass

Power Source: Battery

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3250289

WaterSense Labeled: Yes

Width: 9-1/8 in