Control Module in Black
MicroPlumb® Control Module in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to control and monitor flush valve performance
- Easy access reset button
- PWT control board
- Administrators can change settings in the field using a Palm Pilot
- Different controllers offer oversight of various combinations of fixtures
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- MicroPlumb®
- Color Finish Name:
- Black
- Flow Rate:
- 0.25 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in