0.5 gpm 1-Hole Deckmount Electronic Hand Washing Faucet in Polished Chrome
Optima® 0.5 gpm 1-Hole Deckmount Electronic Hand Washing Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double infrared sensor has automatic setting feature and microprocessor
- Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
- Optional integral temperature control lever allows the user to adjust the water temperature
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
- Hardwired model includes 6-volt DC plug-in transformer
- Battery-powered operation with LED to indicate when it's time to replace batteries
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Die Cast Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Die Cast Zinc
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Hardwired
- Spout Type:
- Sensor
- Trim Only:
- No
- WaterSense Labeled:
- No