Male Threaded Aerator

You last purchased this on
 
Sloan

Optima® Male Threaded Aerator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Male Threaded Aerator

  • Fast #
  • Part #S3365093
  • Item #1639685
  • Manufacturer Part #3365093
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Vandal resistant
  • Male threads
  • Includes key
  • Chrome
  • Flow Rate: 2.2 GPM
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic
Collection:
Optima®
End Connection 1:
Male
End Connections:
Male
Flow Rate:
2.2 gpm
Pressure Compensating:
No
Stream Type:
Aerated
WaterSense Labeled:
No