Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

Part #S3362110  |  Item #2916071  |  Manufacturer Part #3362110

$391.31 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 96
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Splash-proof circuit control module protects components from water damage
  • Adjustable infrared sensor range sets faucets for specialized user requirements
  • Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
  • 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
  • Includes appropriate mounting hardware
  • Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Sensor

Battery Size: AA

CEC Compliant: For Sale in CA

Center Size: 4 in

Collection: Optima®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection: Threaded

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: Solenoid

Flow Rate: 0.5 gpm

Lead Law Compliant: Yes

Length: 3-22/25 in

Maximum Deck Thickness: 1-1/2 in

Number of Handles: No Handle

Number of Holes: 1 Hole

Power Source: Battery

Spout Height: 4-1/2 in

Spout Reach: 3-7/8 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: No

Weight: 4.8

Width: 2 in