Optima® Sensor Assembly Chrome

Part #S3365523  |  Item #2034541  |  Manufacturer Part #3365523

$142.44 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Description: Sensor Assembly Only (faucets after 10/2003)

Documents

Specifications

ADA Compliant: No

Collection: Optima®

Color Finish: Chrome

Faucet Part Type: Repair Kit

WaterSense Labeled: No