0.5 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)
Optima® 0.5 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)
Frequently Purchased Together
Product Details
- Optional integral temperature control lever allows the user to adjust the water temperature
- Double infrared sensor has automatic setting feature and microprocessor
- Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
- Battery-powered operation with LED to indicate when it's time to replace batteries
- Hardwired model includes 6-volt DC plug-in transformer
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 5-17/50 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 17025
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spout Height:
- 5-17/50 in
- Spout Reach:
- 4-11/32 in
- WaterSense Labeled:
- No
- Width:
- 2-1/16 in