DESCRIPTION

  • Flush volumes start as low as 1.6 gpf/6.0 Lpf to meet water-efficiency objectives
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo Technology
  • Integrity of the product is maintained with control stop plug
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 27" Rough in

Sloan Valve Regal® 1.6 gpf Manual Flush Valve

S3080442

Manufacturer Part #: 3080442

Flush Type:

Manual

SPECIFICATIONS

ADA Compliant
Yes
Collection
Regal®
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Manual
Flush Valve Application
Commercial Toilet
Installation Type
Floor Mount, Wall Mount
Spud Location
Top
Spud Size
1-1/2 in
WaterSense Labeled
No

Print