Seal for Sloan B39

You last purchased this on
 
Sloan

Seal for Sloan B39

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Seal for Sloan B39

  • Fast #
  • Part #S5302297
  • Item #5772
  • Manufacturer Part #5302297
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Regal®
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Regal®111 and 186
Color Finish Name:
Black
Diameter - Outside:
11/16 in
Hardware Included:
No
Height:
9/16 in
Material:
Rubber
Product Type:
Seal
UL Listed:
No
WaterSense Labeled:
No
Weight:
1 lb