186 0.5 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

Regal® XL 186 0.5 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Regal® XL 186 0.5 gpf Sensor Flush Valve

  • Fast #
  • Part #S3982687
  • Item #3075296
  • Manufacturer Part #3982687
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle , which prevents urinal from exceeding intended flush volume
  • Low Consumption flush accuracy controlled by Para-Flo technology
  • Flush volumes start as low as 0.5 gpf/1.9 Lpf
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Adjustable tailpiece
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Integrity of the product is maintained with control stop plug
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in, SMO
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
CSA Certified:
Yes
Collection:
Regal® XL
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Urinal
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
Valve Size:
3/4 in
WaterSense Labeled:
Yes