Royal® 0.5 gpf Sensor Flush Valve

Part #S3452642  |  Item #4037641  |  Manufacturer Part #3452642

$588.54 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Sensor-activated, hardwired urinal flushometer
  • PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

Collection: Royal®

Color Finish: Chrome

Color Finish Category: Chromes

Flow Rate: 0.5 gpf

Flow Rate Range: .25 gpf - 1.0 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Urinal

Installation Type: Wall Mount

Material: Brass

Power Source: Electric

Spud Location: Top

Spud Size: 3/4 in

Type: S3452642

Volts: 24V

WaterSense Labeled: No

Weight: 11