Royal® 3.5 gpf Manual Flush Valve

Part #S3019700  |  Item #54684  |  Manufacturer Part #3019700

$580.62 EACH

Flush Type:

Manual
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Exposed water closet, diaphragm model Flushometer is intended for floor-mounted or wall-hung top spud bowls
  • Operates by means of a metal oscillating, non-hold-open handle with a triple seal handle packing to ensure water conservation
  • Presents a leaner, more aesthetic installation, reducing possible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
  • Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the potential for patient slippage
  • Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Manual Exposed Bedpan Washer Flushometer for Floor-Mount or Wall-Hung Water Closets, Bedpan Washer

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 112.19.2

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Royal®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 3.5 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Manual

Flush Valve Application: Commercial Toilet

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Floor Mount, Wall Mount

Material: Brass, Rubber

Spud Location: Top

Spud Size: 1-1/2 in

WaterSense Labeled: No