Sloan Valve
Royal® A1042ABX Repair Kit Royal 1.0 gpf/3.8 LPF Urinal
Part #S3301123 | Item #2035100 | Manufacturer Part #3301123
$46.29
EACH
Flow Rate:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50
How to get it:
Product Details
- Royal®
- Model: A-1042-A
- Cholormine resistant
- Urinal dual filtered permex synthetic diaphragm kit
Specifications
ADA Compliant: No
Adjustable: No
Application: Commercial
Collection: Royal®
Color Finish: Black
Color Finish Category: Blacks
Depth: 2-4/5 in
Flow Rate: 1.0 gpf
Height: 3-3/10 in
Material: Plastic
Product Type: Diaphragm Kit
UL Listed: No
WaterSense Labeled: No
Width: 3-3/10 in