Sensor Bathroom Sink Faucet in Polished Chrome
SF-2150 Series Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 36" (914 mm) Long Sensor Cable
- 24" (610 mm) Long Flex Hose
- Adjustable Infrared Sensor Range
- Includes appropriate Mounting Hardware
- Includes Four (4) AA-size Batteries
- Filtered Solenoid Valve with serviceable Strainer Filter
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- SF-2150 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 4-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Scald Guard:
- No
- Spout Reach:
- 3-7/8 in
- Spout Type:
- Pedestal
- Spray Type:
- Multi-Laminar
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No