Sensor Bathroom Sink Faucet in Polished Chrome
SF Series Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Adjustable infrared sensor range sets faucets for specialized user requirements
- 36” (914 mm) Long Sensor Cable
- Splash-proof circuit control module protects components from water damage
- Includes Four (4) AA-size Batteries
- Includes appropriate Mounting Hardware
- Filtered Solenoid Valve with serviceable Strainer Filter
- 24” (610 mm) Long Flex Hose
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset, Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- SF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Height:
- 4-45/64 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-9/32 in