Single Function Showerhead in Polished Chrome
Single Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Institutional Style Shower Head
- Spring-loaded, self-cleaning spray disk prevents particle clogging and reduce maintenance
- 2.0 gpm/7.5 Lpm flow uses water more efficiently while maintaining a satisfying shower experience
- Cone within a cone spray pattern for total body coverage
- Mounting plate with vandal resistant mounting screws
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-3/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- No