This product requires certification to purchase.

Spray Head Bagged in Polished Chrome

You last purchased this on
 
Sloan

Spray Head Bagged in Polished Chrome

  • Fast #
  • Part #S0365793
  • Item #4250206
  • Manufacturer Part #0365793
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Spray Head Bagged in Polished Chrome

  • Fast #
  • Part #S0365793
  • Item #4250206
  • Manufacturer Part #0365793
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.35 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov