Urinal Rebuild Kit in Black
Urinal Rebuild Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 1 gpf
- IAPMO Listed -:
- No
- MA Approved -:
- No
- WaterSense Labeled:
- No