Valve Body in Polished Chrome
EBV-36-A Series Valve Body in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- ECOS®, Optima, Plus®
- CARB OTC LEED Compliant:
- No
- Collection:
- EBV-36-A Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Valve Body
- WaterSense Labeled:
- No