13-1/2 x 13-1/2 in. Stainless Steel Access Panel

You last purchased this on
 
Sloan

Royal® 13-1/2 x 13-1/2 in. Stainless Steel Access Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Royal® 13-1/2 x 13-1/2 in. Stainless Steel Access Panel

  • Fast #
  • Part #S0334030
  • Item #1261231
  • Manufacturer Part #0334030
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Assembly
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
BAA Compliant:
No
Brand Model Compatibility:
Royal®, Naval®
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Gauge (metal):
16 ga
IAPMO Listed -:
No
Insulated:
Yes
Length:
13-1/2 in
Material:
Stainless Steel
Material Type:
304
Mount Type:
Concealed
Panel Door Plate Type:
Access Panel
Size:
13-1/2 in x 13-1/2 in
WaterSense Labeled:
No
Weight:
7.15 lb
Width:
13-1/2 in