20-3/4 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White
20-3/4 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Great complement to all of Sloan's sensor faucet series
- Front overflow provides clean appearance
- White, vitreous china wall hung lavatory with backsplash
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- All mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 8 in x 6 in
- Sink Depth:
- 12-1/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 18-1/4 in