Urinal for Sloan Valve WES-1000 Standard Waterfree Urinal
Waterfree® Urinal for Sloan Valve WES-1000 Standard Waterfree Urinal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses no water, reducing water and sewer costs
- Sealed locking cartridge engineered to last for an average of 7,000 uses
- Touch-free operation promotes hygiene and eliminates cross contamination
- Patented
- Smooth, non-porous surfaces present minimal care and easy cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Waterfree®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 24-5/8 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Wall Mount
- Toilet/Urinal Outlet:
- Wall
- WaterSense Labeled:
- No
- Width:
- 16-7/8 in