24 x 26 in. Adjustable Air Handler Base
24 x 26 in. Adjustable Air Handler Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Allowable Load:
- 500 lb
- Height:
- 24 in
- Length:
- 22 in
- Material:
- Hot Dipped Galvanized Steel
- Width:
- 26 in