36 in. Floor Standing Galvanized Steel Condenser Bracket
36 in. Floor Standing Galvanized Steel Condenser Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Height:
- 36 in
- Installation Type:
- Floor Standing
- Material:
- Steel
- Width:
- 26 in