12 x 1-1/4 in. CC Double Studding Saddle
12 x 1-1/4 in. CC Double Studding Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-213
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 1-1/4 in