12 x 2 in. IP Stainless Steel Single Strap Saddle

You last purchased this on
 
Smith Blair Inc

12 x 2 in. IP Stainless Steel Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

12 x 2 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #S37200132014000
  • Item #4480243
  • Manufacturer Part #37200132014000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Stainless Steel
Range (in):
13.20 in - 12.75 in
Tap Size:
2 in