16 in. Mechanical Joint Ductile Iron Fitting
16 in. Mechanical Joint Ductile Iron Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA A-21.11
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Mechanical Joint Fitting
- Material:
- Ductile Iron
- Pressure - Maximum:
- 350 psi