16 x 12 in. Cast Iron Reducing Coupling

You last purchased this on
 
Smith Blair Inc

16 x 12 in. Cast Iron Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

16 x 12 in. Cast Iron Reducing Coupling

  • Fast #
  • Part #S44218901780431
  • Item #4783455
  • Manufacturer Part #442-18901780-431
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
16 in
Fitting Size 2:
12 in
Fitting Sizes:
16 in x 12 in
Fitting Type:
Reducing, Coupling
Material:
Cast Iron