16 x 16 x 6 in. Mechanical Joint Stainless Steel Tapping Sleeve
16 x 16 x 6 in. Mechanical Joint Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Range helps reduce inventory
- Molded-in ring in the gasket to ensure effective sealing
- Easy to install
- 360° seal provides maximum support and reinforcement around the pipe in case of pipe break
- Fully chemically passivated for maximum corrosion protection
- 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
- Heavy gauge, all-Stainless Steel body for rugged performance
- Nylon washers are provided to improve bolt torque capability
- Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
Specifications
- ASTM:
- ASTM A-36, ASTM A-240, ASTM A-312
- AWWA:
- AWWA C-207, AWWA C-213, AWWA C-223
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Reducing
- MSS:
- MSS SP-60
- Material:
- Stainless Steel, Carbon Steel
- Material Type:
- 304
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 17.4 in - 17.8 in
- Tap Size:
- 6 in
- UL Listed:
- Yes