2 in. 300 psi Carbon Steel Coupling
2 in. 300 psi Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- Pressure - Maximum:
- 300 psi