4 x 24 in. Stainless Steel Repair Clamp
4 x 24 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Straight
- Length:
- 24 in
- Material:
- Stainless Steel
- Product Type:
- Repair Clamp
- Range (in):
- 4.32 in - 4.60 in