4 x 2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle
4 x 2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle
Frequently Purchased Together
Product Details
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Stainless Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 4.80 in - 4.14 in
- Tap Size:
- 2 in