This product requires certification to purchase.

6 in. Mechanical Joint Stainless Steel Tapping Sleeve

Smith Blair Inc

6 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66206900600200
  • Item #1508733
  • Manufacturer Part #66206900600200
3.4 out of 5 Customer Rating
Brand image
Smith Blair Inc

6 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66206900600200
  • Item #1508733
  • Manufacturer Part #66206900600200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Fitting Type:
Straight
Material:
Stainless Steel
Range (in):
6.90 in - 7.30 in
Tap Size:
6 in