6 x 12-1/2 in. Stainless Steel Repair Clamp
6 x 12-1/2 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Pipe Repair
- Fits Pipe Size:
- 6 in
- Length:
- 12-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Repair Clamp
- Range (in):
- 6.84 in - 7.24 in