3 - 4 x 15 in. Stainless Steel Repair Clamp
Full Circle® 3 - 4 x 15 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Working pressure up to 300 psi
- Nominal temperature range 20°F to 180°F
- Stainless steel bands
- Flexi-coat® epoxy finish for corrosion resistance
- Standard widths through 30 in
- 360° gasket seal
- May be used to join plain end pipe of the same diameter
- Removable lugs to allow installation in tight spaces
- Drop-in bolts for easier installation
- Range up to .40" in single band
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-G, ANSI B.18.2.2
- ASTM:
- ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941 2010
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-230
- Application:
- Aluminum Pipe, Asbestos Cement Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Repair, Steel Pipe
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- Collection:
- Full Circle®
- Fits Pipe Size:
- 3 in - 4 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N, Nitrile
- NSF:
- NSF 372, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 3.73 in - 4.00 in
- UL Listed:
- Yes
- Weight:
- 18 lb
- Width:
- 15 in