10 in. Bolt Carbon Steel Coupling

You last purchased this on
 
Smith Blair Inc

Top Bolt® 10 in. Bolt Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Smith Blair Inc

Top Bolt® 10 in. Bolt Carbon Steel Coupling

  • Fast #
  • Part #S42110641183031
  • Item #4448333
  • Manufacturer Part #42110641183031
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Removable inner gasket for larger O.D.s
  • Bi-directional inner gasket can be reinstalled
  • 2-Bolt, easy to install - one bolt on each end to tighten
  • Corrosion resistant Flexi-Coat® epoxy finish
  • Lightweight
  • Stab insertion of pipe ends
  • Reduces inventory by having wide range
  • Corrugated armor - reduces friction between gasket and armor, thus allowing better gasket seating; prevents armor from gouging flange finish, thus educing possible corrosion point
  • Easily disassembled when necessary
  • Connectors available for additional corrosion protection using anodes
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-240, ASTM A-283 Grade C, ASTM A-285 Grade A, ASTM A-36, ASTM D-2000
AWWA:
AWWA C-213, AWWA C-219
Coating:
Flexi-Coat® Fusion Bonded Epoxy
Collection:
Top Bolt®
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Coupling, Straight
Length:
11-3/4 in
Material:
Carbon Steel, Rubber, Stainless Steel
Material Type:
304, Nitrile
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
390 psi
Range (in):
10.64 in - 11.83 in
UL Listed:
Yes