8 in. Mechanical Joint Stainless Steel Tapping Sleeve
Series 662 8 in. Mechanical Joint Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Range helps reduce inventory
- Meets applicable AWWA C223 standards
- Easy to install
- 3/4 in. test outlet to allow hydrostatic pressure test before tapping the pipe
- Heavy gauge, all stainless steel body for rugged performance
- Fully chemically passivated for maximum corrosion protection
- Nylon washers are provided to improve bolt torque capability
- Molded-in ring in the gasket to ensure effective sealing
- Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
- 360° seal provides maximum support and reinforcement around the pipe in case of pipe break
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-207 Class D, AWWA C-223
- Coating:
- Flexi-Coat Epoxy
- Collection:
- Series 662
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Tapping Sleeve
- IAPMO Listed -:
- No
- MSS:
- MSS SP-60
- Material:
- Carbon Steel, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, Buna-N
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 8.62 in - 9.06 in
- Tap Size:
- 8 in
- UL Listed:
- Yes