1-1/2 x 1/2 in. Grooved x Threaded 90 Degree Painted Ductile Iron Reducing Elbow
Fig 65AE 1-1/2 x 1/2 in. Grooved x Threaded 90 Degree Painted Ductile Iron Reducing Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Fig 65AE
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Elbow, Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- Yes