1 x 4-13/100 in. Compression Long Turn Pattern Seamless Hot Dipped Galvanized Steel Coupling
Series 82 1 x 4-13/100 in. Compression Long Turn Pattern Seamless Hot Dipped Galvanized Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized, Zinc Plated
- Collection:
- Series 82
- Color Finish Name:
- Zinc Plated
- Diameter - Outside:
- 2-6/25 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling, Long Turn Pattern, Straight
- IAPMO Listed -:
- No
- Length:
- 4-13/100 in
- Material:
- Rubber, Steel
- Material Type:
- NBR
- NSF Certified:
- No
- Pressure - High:
- 125
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Weight:
- 1.6 lb