1 x 1 in. Dielectric Union
Series 209MXL 1 x 1 in. Dielectric Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meets federal safe water drinking water act, lead-free requirements
- Prevents electrolysis
- California AB1953 lead-free approved
- Working Pressure: 250psi at 73°F (23°C)
- Forged carbon steel IPS connection, zinc plated
- Brass joint connection
- Forged carbon steel nut, zinc plated
- Full flow
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-8
- ASTM:
- ASTM A-197, ASTM B-124
- CARB OTC LEED Compliant:
- No
- Coating:
- Zinc Plated
- Collection:
- Series 209MXL
- End Connection 1:
- MIPT
- End Connection 2:
- Sweat
- End Connections:
- MIPT x Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Dielectric Union, Straight
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-46/50 in
- Material:
- Forged Carbon Steel, Plastic, Rubber
- Material Type:
- EPDM, Nylon
- Maximum Temperature:
- 212
- NSF:
- NSF 61, NSF 8
- NSF Certified:
- Yes
- Origin:
- Domestic