1-1/4 x 6 - 8 in. Grooved 300# Carbon Steel Weldolet
Cooplet® 1-1/4 x 6 - 8 in. Grooved 300# Carbon Steel Weldolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-106
- AWWA:
- AWWA C-606
- Collection:
- Cooplet®
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in - 8 in
- Fitting Type:
- Weldolet
- ISO:
- ISO 9001:2008
- Material:
- Carbon Steel
- Outlet Size (in):
- 1.25
- Pressure Class:
- 300#
- UL Listed:
- Yes